Motion
N5996-14T 2-1/2IN S HS

REXNORD INC
N5996-14T 2-1/2IN S HS

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth, 2.5000 in Bore Dia., 10.1110 in Pitch Dia.
Mi Item #05027346
MFR #N5996-14T 2-1/2IN S HS
Price$136.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-14T 2-1/2IN S HS

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth, 2.5000 in Bore Dia., 10.1110 in Pitch Dia.
Mi Item #05027346
MFR #N5996-14T 2-1/2IN S HS

Mfr description
114-1101-1 HS5996-14T 2-1/2 SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.15/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Pitch Diameter  
    10.1110 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    14
  • Sprocket Type
    One Piece
  • UPC_NO
    793699416398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)