Motion
HS1873TAB GRIP S-3.75IN

REXNORD INC
HS1873TAB GRIP S-3.75IN

Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05027364
MFR #HS1873TAB GRIP S-3.75IN
List Price$126.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS1873TAB GRIP S-3.75IN

Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05027364
MFR #HS1873TAB GRIP S-3.75IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.60/ft for your price

Overview

Mfr description
81439311 HS1873T S/G NO GRIPPERS
  • HS1873TAB 3.75 Inch Wide SideGrip™ Chain With Steel Base Chain and Top Plates Molded in Green Heat Stabilized Nylon Material Supplied Without Grippers

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HS
  • Base Chain Material
    HS
  • Flight Color
    Green Heat Stabilized Nylon
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.34 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • Weight
    0.17 lbs
  • Weight per Foot
    1-1/2 lb
  • UPC_NO
    793699991468
  • Chain Material
    Green Heat Stabilized Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text