Motion
81421014

REXNORD INC
81421014

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05027366
MFR #81421014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81421014

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05027366
MFR #81421014

Mfr description
81421014 HS1873TSS S/G GRIP 582-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.750 in
  • Chain Pitch  
    0.7500 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.55 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)