Motion
HS1873TAB GRIP SS-3.75IN D EPDM WH 50SH

REXNORD INC
HS1873TAB GRIP SS-3.75IN D EPDM WH 50SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05027367
MFR #HS1873TAB GRIP SS-3.75IN D EPDM WH 50SH
Price$252.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS1873TAB GRIP SS-3.75IN D EPDM WH 50SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05027367
MFR #HS1873TAB GRIP SS-3.75IN D EPDM WH 50SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.22/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Pin Diameter
    0.2 in
  • Weight
    0.30 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    HS
  • Chain Material
    Green Heat Stabilized Nylon
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Green Heat Stabilized Nylon
  • Flight Material
    HS
  • Operating Temperature Range
    -40 to +212 (Wet) °F, -40 to +220 (Dry) °F
  • UPC_NO
    793699673685

Overview

Mfr description
81421015 HS1873TSS S/G GRIP 582-5
  • HS1873TAB 3.75 Inch Wide SideGrip™ Chain With Stainless Steel Base Chain and Top Plates Molded in Green Heat Stabilized Nylon Material and Supplied With White EPDM D Shaped 50 Shore A Grippers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought