Motion
HS1873TAB GRIP SS-3.75IN J NEO BK 40SH

REXNORD INC
HS1873TAB GRIP SS-3.75IN J NEO BK 40SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05027368
MFR #HS1873TAB GRIP SS-3.75IN J NEO BK 40SH
Price$228.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS1873TAB GRIP SS-3.75IN J NEO BK 40SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05027368
MFR #HS1873TAB GRIP SS-3.75IN J NEO BK 40SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.47/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.750 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    4 mm
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.36 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    Stainless Steel
  • Chain Material
    Heat Stabilized
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Catalog Number
    81421021
  • Operating Temperature Range
    -40 to +220 °F
  • UPC_NO
    662864233941

Overview

Mfr description
81421021 HS1873TSS S/G GRIP 647-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought