Motion
114-127-51

REXNORD INC
114-127-51

TP HS1873TK4.5
MI ITEM #05027370
MFR #114-127-51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-127-51

TP HS1873TK4.5
MI ITEM #05027370
MFR #114-127-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    19.1 mm
  • Guide Clearance Straight
    33.3 mm
  • Pin Diameter
    5.1 mm
  • Weight
    0.10 lbs
  • Weight per Foot
    1.52 (Approximate) lb

Details

  • Manufacturer Upc Number
    698210868925
  • Operating Temperature Range
    +40 to +220 (Dry) °F

Overview

Mfr description
114-127-51 TP HS1873TK4.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought