Motion
HS1873TAB SS-3.75IN

REXNORD INC
HS1873TAB SS-3.75IN

Table Top Chain - Stainless Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05027371
MFR #HS1873TAB SS-3.75IN
List Price$319.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS1873TAB SS-3.75IN

Table Top Chain - Stainless Steel, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #05027371
MFR #HS1873TAB SS-3.75IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.06/ft for your price

Overview

Mfr description
81418858 HS1873SSTK3.75

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Stainless Steel
  • Flight Color
    Tan
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +220 °F
  • Weight
    0.13 lbs
  • UPC_NO
    793699698954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text