Motion
81431432

REXNORD INC
81431432

Table Top Chain - Steel, Straight Running, 4.500 in Width, 0.7500 in Pitch
MI ITEM #05027379
MFR #81431432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81431432

Table Top Chain - Steel, Straight Running, 4.500 in Width, 0.7500 in Pitch
MI ITEM #05027379
MFR #81431432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81431432 HP963K4.5
  • HP963 4.5 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Brown High Performance Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.44 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.19 lbs
  • Weight per Foot
    1-1/2 lb
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text