Motion
HP963 SS-3.25IN

REXNORD INC
HP963 SS-3.25IN

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
Mi Item #05027380
MFR #HP963 SS-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP963 SS-3.25IN

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
Mi Item #05027380
MFR #HP963 SS-3.25IN

Mfr description
81414421 HP963SSK3.25
  • HP963 3.25 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.08 kg
  • Weight per Foot
    1.41 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210550530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)