Motion
HP882TAB SG-12IN 1D60-T1P PA-PINS

REXNORD INC
HP882TAB SG-12IN 1D60-T1P PA-PINS

HPM882TK12 T1P PLAS PIN
MI ITEM #05027423
MFR #HP882TAB SG-12IN 1D60-T1P PA-PINS
Price$553.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP882TAB SG-12IN 1D60-T1P PA-PINS

HPM882TK12 T1P PLAS PIN
MI ITEM #05027423
MFR #HP882TAB SG-12IN 1D60-T1P PA-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$553.36/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.29 lbs
  • Weight per Foot
    2.3 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Catalog Number
    81423676
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699447613

Overview

Mfr description
81423676 HPM882TK12 D60 T1P PLA PN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought