Motion
HP882TAB SG-12IN 1D60-T2P

REXNORD INC
HP882TAB SG-12IN 1D60-T2P

Table Top Chain - Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
MI ITEM #05027424
MFR #HP882TAB SG-12IN 1D60-T2P
Your Price$198.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP882TAB SG-12IN 1D60-T2P

Table Top Chain - Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
MI ITEM #05027424
MFR #HP882TAB SG-12IN 1D60-T2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.54/ft(List $245.43)

Overview

Mfr description
81416076 HPM882TK12 D60 T2P
  • HP882TAB SG SuperGrip 12 Inch Wide TableTop® Chain Molded In Brown High Performance Material And Assembled With Stainless Steel Pins And One High Friction 60 Shore A Hard Dome Every 2nd Pitch

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.27 lbs
  • Weight per Foot
    2.3 lb
  • UPC_NO
    793699447552
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text