Motion
HP882TAB SG-10IN 1D60-T3P

REXNORD INC
HP882TAB SG-10IN 1D60-T3P

HP882TAB SG-10IN 1SGD60 T3P
MI ITEM #05027436
MFR #HP882TAB SG-10IN 1D60-T3P
List Price$193.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP882TAB SG-10IN 1D60-T3P

HP882TAB SG-10IN 1SGD60 T3P
MI ITEM #05027436
MFR #HP882TAB SG-10IN 1D60-T3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.14/ft for your price

Overview

Mfr description
81419943 HPM882TK10 D60 T3P
  • HP882TAB SG SuperGrip 10 Inch Wide TableTop® Chain Molded In Brown High Performance Material And Assembled With Stainless Steel Pins And One High Friction 60 Shore A Hard Dome Every 3rd Pitch

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.24 lbs
  • Weight per Foot
    1.94 lb
  • UPC_NO
    793699447491
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text