Motion
HP880TAB RT-4.5IN 1SD60-T4P

REXNORD INC
HP880TAB RT-4.5IN 1SD60-T4P

HPM880TK4.5 S60 T4P
Mi Item #05027454
MFR #HP880TAB RT-4.5IN 1SD60-T4P
Price$82.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP880TAB RT-4.5IN 1SD60-T4P

HPM880TK4.5 S60 T4P
Mi Item #05027454
MFR #HP880TAB RT-4.5IN 1SD60-T4P

Mfr description
81420082 HPM880TK4.5 SD60 T4P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.95/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.73 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699448290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)