Specifications
Dimensions
- Chain Or Flight Width3.250 in
- Chain Pitch1.5000 in
- Flight Thickness0.16 in
- Guide Clearance Curve1.63 in
- Guide Clearance Straight1-3/4 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter0.28 in
- Weight0.06 lbs
- Weight per Foot0.6 lb
Details
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Operating Temperature Range-40 to +180 °F
- Pin MaterialStainless Steel
- Standards MetFDA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)