Motion
HP880TAB-3.25IN PA-PINS

REXNORD INC
HP880TAB-3.25IN PA-PINS

81421871 Table Top Chain - Thermoplastic, Side Flexing, 3.2500 in Width, 1.5000 in Pitch
MI ITEM #05027461
MFR #HP880TAB-3.25IN PA-PINS
Price$57.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP880TAB-3.25IN PA-PINS

81421871 Table Top Chain - Thermoplastic, Side Flexing, 3.2500 in Width, 1.5000 in Pitch
MI ITEM #05027461
MFR #HP880TAB-3.25IN PA-PINS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.52/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.06 lbs
  • Weight per Foot
    0.6 lb

Details

  • Base Chain Material
    Thermoplastic
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Upc Number
    793699446272
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Plastic
  • Standards Met
    FDA
  • UPC_NO
    793699446272

Overview

Mfr description
81421871 HP880TAB3.25PA PIN PLASTIC PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought