Motion
HP880TAB RT-3.25IN 1SD60-T3P

REXNORD INC
HP880TAB RT-3.25IN 1SD60-T3P

10145062 / HP880TAB RT-3.25IN 1SD60 T3P
MI ITEM #05027467
MFR #HP880TAB RT-3.25IN 1SD60-T3P
List Price$82.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP880TAB RT-3.25IN 1SD60-T3P

10145062 / HP880TAB RT-3.25IN 1SD60 T3P
MI ITEM #05027467
MFR #HP880TAB RT-3.25IN 1SD60-T3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.62/ft for your price

Overview

Mfr description
81416321 HPM880TK3.25 SD60 T3P

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.81 in
  • Guide Clearance Curve
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.08 lbs
  • Weight per Foot
    0.63 lb
  • UPC_NO
    793699448283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text