Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-3235-1

LNK HP8506-3 LH
MI ITEM #05027602
MFR #114-3235-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-3235-1 LNK HP8506-3 LH

Specifications

  • Chain Pitch
    3/4 in
  • Chain Material
    High Performance
  • Length
    3 in
  • Specifications Met
    FDA
  • Color
    Brown
  • Handedness
    Left
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text