Motion
114-2921-1

REXNORD INC
114-2921-1

LNK HP8505-6 RH
MI ITEM #05027730
MFR #114-2921-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2921-1

LNK HP8505-6 RH
MI ITEM #05027730
MFR #114-2921-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Length
    6 in
  • Weight
    0.01 lbs

Details

  • Additional Details
    Anti-Microbial
  • Chain Material
    High Temperature Antimicrobial
  • Color
    Blue
  • Handedness
    Right

Overview

Mfr description
114-2921-1 LNK HP8505-6 RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought