Motion
114-2922-1

REXNORD INC
114-2922-1

LNK HP8505-6 LH
Mi Item #05027731
MFR #114-2922-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2922-1

LNK HP8505-6 LH
Mi Item #05027731
MFR #114-2922-1

Mfr description
114-2922-1 LNK HP8505-6 LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Length
    6 in
  • Weight
    0.05 lbs

Details

  • Additional Details
    Anti-Microbial
  • Chain Material
    High Temperature Antimicrobial
  • Color
    Blue
  • Handedness
    Left
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)