Motion
114-2918-1

REXNORD INC
114-2918-1

LNK HP8505-12 RH
MI ITEM #05027941
MFR #114-2918-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2918-1

LNK HP8505-12 RH
MI ITEM #05027941
MFR #114-2918-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-2918-1 LNK HP8505-12 RH

Specifications

  • Chain Pitch
    3/4 in
  • Chain Material
    Low Temperature Antimicrobial
  • Length
    12 in
  • Additional Details
    Anti-Microbial
  • Color
    Blue
  • Handedness
    Right
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought