Specifications
Dimensions
- Chain Or Flight Width1.3750 in
- Weight0.05 lbs
Details
- Base Chain MaterialHP
- Chain TypeTableTop Chains
- Component StyleStraight Running
- Flight MaterialHP
Overview
Mfr description
81435901 HP843 SSK1.375
- HP843 1.375 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Brown High Performance Material