Motion
HP821 SG-7.5IN 1D60-T1P

REXNORD INC
HP821 SG-7.5IN 1D60-T1P

Table Top Chain - Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05028006
MFR #HP821 SG-7.5IN 1D60-T1P
Your Price$188.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP821 SG-7.5IN 1D60-T1P

Table Top Chain - Straight Running, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05028006
MFR #HP821 SG-7.5IN 1D60-T1P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.48/ft(List $228.74)

Overview

Mfr description
81416034 HPM821K7.5 D60 T1P
  • HP821SG 7.5 Inch Wide SuperGrip TableTop Chain With a Dome High Friction 60 Shore-A Hardness Attachment Every Pitch. Molded In High Performance Material And Assembled With Stainless Steel Pins.

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    5-1/2 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.21 lbs
  • Weight per Foot
    1.7 lb
  • UPC_NO
    793699447972
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text