Motion
HP821 SG-10IN 1D60-T3P

REXNORD INC
HP821 SG-10IN 1D60-T3P

HPM821K10 D60 T3P
MI ITEM #05028028
MFR #HP821 SG-10IN 1D60-T3P
Price$121.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP821 SG-10IN 1D60-T3P

HPM821K10 D60 T3P
MI ITEM #05028028
MFR #HP821 SG-10IN 1D60-T3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.96/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    5-1/2 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.25 lbs
  • Weight per Foot
    2 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699447859

Overview

Mfr description
81415965 HPM821K10 D60 T3P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought