Motion
HP820 RT-3.25IN 1SD60-T1P

REXNORD INC
HP820 RT-3.25IN 1SD60-T1P

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
MI ITEM #05028052
MFR #HP820 RT-3.25IN 1SD60-T1P
Your Price$116.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP820 RT-3.25IN 1SD60-T1P

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
MI ITEM #05028052
MFR #HP820 RT-3.25IN 1SD60-T1P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.84/ft(List $142.46)

Overview

Mfr description
81416211 HPM820K3.25 SD60 T1P
  • HP820RT 3.25 Inch Wide RubberTop® TableTop® Chain With a Dome High Friction 60 Shore-A Hardness Attachment Every Pitch. Molded in Brown High Performance Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 lb
  • UPC_NO
    793699448030
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text