Motion
HP820 RT-3.25IN 1SD60-T2P

REXNORD INC
HP820 RT-3.25IN 1SD60-T2P

HPM820K3.25 S60 T2P
MI ITEM #05028053
MFR #HP820 RT-3.25IN 1SD60-T2P
List Price$86.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP820 RT-3.25IN 1SD60-T2P

HPM820K3.25 S60 T2P
MI ITEM #05028053
MFR #HP820 RT-3.25IN 1SD60-T2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.84/ft for your price

Overview

Mfr description
81418891 HPM820K3.25 SD60 T2P

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 lb
  • UPC_NO
    793699448092

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text