Motion
114-2880-3

REXNORD INC
114-2880-3

LNK HP7708-6 RH
MI ITEM #05028143
MFR #114-2880-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2880-3

LNK HP7708-6 RH
MI ITEM #05028143
MFR #114-2880-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-2880-3 LNK HP7708-6 RH

Specifications

  • Chain Pitch
    1 in
  • Chain Material
    High Performance
  • Length
    6 in
  • Color
    Brown
  • Handedness
    Right
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought