1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
114-2023-1
LNK HP7706-6 RH
MI ITEM #
05028174
MFR #
114-2023-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 114-2023-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
114-2023-1
LNK HP7706-6 RH
MI ITEM #
05028174
MFR #
114-2023-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Chain Pitch
1 in
Length
6 in
Weight
0.10 lbs
Details
Chain Material
High Performance
Color
Brown
Handedness
Right
Specifications Met
FDA
Overview
Mfr description
114-2023-1 LNK HP7706-6 RH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought