Motion
114-1908-1

REXNORD INC
114-1908-1

LNK HP7705-6 LH
Mi Item #05028244
MFR #114-1908-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1908-1

LNK HP7705-6 LH
Mi Item #05028244
MFR #114-1908-1

Mfr description
114-1908-1 LNK HP7705-6 LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1 in
  • Length
    6 in
  • Weight
    0.10 lbs

Details

  • Chain Material
    High Performance
  • Color
    Brown
  • Handedness
    Left
  • Specifications Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)