Motion
HP7705DTSR-4.5IN MTW PT LH

REXNORD INC
HP7705DTSR-4.5IN MTW PT LH

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.300 in Width, 1.0000 in Pitch
MI ITEM #05028263
MFR #HP7705DTSR-4.5IN MTW PT LH
Price$87.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705DTSR-4.5IN MTW PT LH

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.300 in Width, 1.0000 in Pitch
MI ITEM #05028263
MFR #HP7705DTSR-4.5IN MTW PT LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.47/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.08 lbs
  • Weight per Foot
    2.76 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699279207

Overview

Mfr description
81421101 HP7705-4.5 DTS-R PT LH
  • HP7705 4.5 Inch Wide Molded-To-Width MatTop Chain With Left Hand Radiused Edge Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought