Motion
862.36.31

REXNORD INC
862.36.31

LNK HP7526 85MM RH RBP
Mi Item #05028338
MFR #862.36.31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
862.36.31

LNK HP7526 85MM RH RBP
Mi Item #05028338
MFR #862.36.31

Mfr description
862.36.31 LNK HP7526 85MM RH RBP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1/2 in
  • Length
    85 mm
  • Weight
    0.02 lbs

Details

  • Chain Material
    High Performance
  • Color
    Brown
  • Handedness
    Right
  • Specifications Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)