Motion
HP7526-255MM

REXNORD INC
HP7526-255MM

MCC® Table Top Chain - Side Flexing, 255 mm Flight Width, 0.5000 in Chain Pitch, Brown Color
MI ITEM #05028351
MFR #HP7526-255MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7526-255MM

MCC® Table Top Chain - Side Flexing, 255 mm Flight Width, 0.5000 in Chain Pitch, Brown Color
MI ITEM #05028351
MFR #HP7526-255MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP7526-255 HP7526-255MM
  • HP7526 255mm Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With GVK Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Minimum Backflex Radius
    15 mm
  • Pin Material
    GVK
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.07 lbs
  • Weight per Foot
    6.67 lb
  • UPC_NO
    793699471120
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text