Overview
Mfr description
HP7526-170 HP7526-170MM
- HP7526 170mm Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With GVK Pins
Specifications
- Chain TypeMatTop Chains
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Flight MaterialHP
- Base Chain MaterialHP
- Flight ColorBrown High Performance
- Minimum Backflex Radius15 mm
- Pin MaterialGVK
- Standards MetFDA
- Operating Temperature Range-40 to +150 (Wet) °F, -40 to +180 (Dry) °F
- Weight0.05 lbs
- Weight per Foot6.67 lb
- UPC_NO793699492552
- Chain MaterialBrown High Performance
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data