Motion
HP5935-7.5

REXNORD INC
HP5935-7.5

Flat Top Conveyor Chain Component - Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #05028419
MFR #HP5935-7.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5935-7.5

Flat Top Conveyor Chain Component - Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #05028419
MFR #HP5935-7.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP5935-7.5 HP5935-7.5
  • HP5935 7.5 Inch Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polypropylene Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.05 lbs
  • Weight per Foot
    1.3 lb
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text