1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
114-1573-19
LNK HP5705-3 LH
MI ITEM #
05028547
MFR #
114-1573-19
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 114-1573-19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
114-1573-19
LNK HP5705-3 LH
MI ITEM #
05028547
MFR #
114-1573-19
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
114-1573-19 LNK HP5705-3 LH
Specifications
Chain Pitch
1-1/2 in
Chain Material
High Performance
Length
3 in
Specifications Met
FDA
Color
Brown
Handedness
Left
Weight
0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought