Motion
HP5705SG-10IN 1SGF60-T1P WELDED

REXNORD INC
HP5705SG-10IN 1SGF60-T1P WELDED

MCC® Flat Top Conveyor Chain Component - Straight Running, 10.0000 in Width, 1.5000 in Pitch
MI ITEM #05028627
MFR #HP5705SG-10IN 1SGF60-T1P WELDED
Price$566.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5705SG-10IN 1SGF60-T1P WELDED

MCC® Flat Top Conveyor Chain Component - Straight Running, 10.0000 in Width, 1.5000 in Pitch
MI ITEM #05028627
MFR #HP5705SG-10IN 1SGF60-T1P WELDED

Mfr description
81417721 HPM5705-10 1F60-T1P ACTRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.61/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.13 lbs
  • Weight per Foot
    1.86 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699964721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)