Motion
HP1873TAB GRIP S-3.75IN J NEO BK 40SH

REXNORD INC
HP1873TAB GRIP S-3.75IN J NEO BK 40SH

Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05028641
MFR #HP1873TAB GRIP S-3.75IN J NEO BK 40SH
Price$181.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB GRIP S-3.75IN J NEO BK 40SH

Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05028641
MFR #HP1873TAB GRIP S-3.75IN J NEO BK 40SH

Mfr description
81440051 HP1873T S/G GRIP 647-1
  • HP1873TAB 3.75 Inch Wide SideGrip™ Chain With Steel Base Chain and Top Plates Molded in Brown High Performance Material and Supplied With Black Neoprene Jaw Shaped 40 Shore A Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.32/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.36 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    793699991529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)