Motion
HP1873TAB SS-7.5IN

REXNORD INC
HP1873TAB SS-7.5IN

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #05028650
MFR #HP1873TAB SS-7.5IN
Price$153.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB SS-7.5IN

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #05028650
MFR #HP1873TAB SS-7.5IN

Mfr description
81414074 HP1873TSSTK7.5
  • HP1873TAB 7.5 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.98/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.72 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    793699187632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)