Motion
HP1873TAB S-4.5IN

REXNORD INC
HP1873TAB S-4.5IN

Table Top Chain - Steel, Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #05028653
MFR #HP1873TAB S-4.5IN
Price$86.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB S-4.5IN

Table Top Chain - Steel, Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #05028653
MFR #HP1873TAB S-4.5IN

Mfr description
81426342 HP1873TK4.5
  • HP1873TAB 4.5 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Brown High Performance Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.91/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.19 lbs
  • Weight per Foot
    1.52 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    793699505023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)