Motion
HP1873TAB SS-3.25IN

REXNORD INC
HP1873TAB SS-3.25IN

Table Top Chain - Stainless Steel, Side Flexing, 3.250 in Width, 0.7500 in Pitch
MI ITEM #05028655
MFR #HP1873TAB SS-3.25IN
Your Price$127.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB SS-3.25IN

Table Top Chain - Stainless Steel, Side Flexing, 3.250 in Width, 0.7500 in Pitch
MI ITEM #05028655
MFR #HP1873TAB SS-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.34/ft(List $144.63)

Overview

Mfr description
81414071 HP1873TSSTK3.25
  • HP1873TAB 3.25 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Brown High Performance Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.06 lbs
  • Weight per Foot
    1.41 lb
  • UPC_NO
    793699921588
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text