Overview
Mfr description
81422041 HP1863TK2.25
Specifications
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Base Chain MaterialSteel
- Flight ColorBrown
- Flight Thickness0.16 in
- Minimum Backflex Radius6 in
- Pin Diameter0.21 in
- Guide Clearance Straight1.31 in
- Guide Clearance Curve1.38 in
- Operating Temperature Range-40 to +180 (Dry) °F
- Weight0.17 lbs
- Weight per Foot1.34 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data