Motion
81423531

REXNORD INC
81423531

Table Top Chain - Stainless Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
MI ITEM #05028658
MFR #81423531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81423531

Table Top Chain - Stainless Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
MI ITEM #05028658
MFR #81423531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81423531 HP1843SSTK1.25
  • HP1843TAB 1.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Brown High Performance Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown
  • Flight Thickness
    0.13 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.14 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    0.88 in
  • Guide Clearance Curve
    0.84 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.05 lbs
  • Weight per Foot
    0.54 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text