Motion
HP1757TAB SG-3.25IN 1D60-T1P SS-PINS

REXNORD INC
HP1757TAB SG-3.25IN 1D60-T1P SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #05028666
MFR #HP1757TAB SG-3.25IN 1D60-T1P SS-PINS
Price$199.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1757TAB SG-3.25IN 1D60-T1P SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #05028666
MFR #HP1757TAB SG-3.25IN 1D60-T1P SS-PINS

Mfr description
81421711 HPM1757 SS 1D60 T1P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.25/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.27 in
  • Guide Clearance Straight
    2.185 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.28 in
  • Weight
    0.13 lbs
  • Weight per Foot
    1 lb

Details

  • Chain Type
    Multiflex Chain
  • Component Style
    Side Flexing
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699497755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)