Motion
81428811

REXNORD INC
81428811

Flat Top Conveyor Chain Component - Side Flexing, 2.090 in Width, 1.9700 in Pitch
MI ITEM #05028671
MFR #81428811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81428811

Flat Top Conveyor Chain Component - Side Flexing, 2.090 in Width, 1.9700 in Pitch
MI ITEM #05028671
MFR #81428811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.090 in
  • Chain Pitch  
    1.9700 in
  • Flight Thickness
    0.18 in
  • Guide Clearance Curve
    2-1/4 in
  • Guide Clearance Straight
    2.34 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.12 lbs
  • Weight per Foot
    1 lb

Details

  • Chain Type
    Multiflex Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Manufacturer Catalog Number
    81428811
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699520422

Overview

Mfr description
81428811 HP1701TAB SS PINS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought