Motion
HP1506-38MM MTW

REXNORD INC
HP1506-38MM MTW

MCC® Table Top Chain - Straight Running, 1.5000 in Flight Width, 15 mm Chain Pitch, Brown Color
MI ITEM #05028711
MFR #HP1506-38MM MTW
Your Price$34.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1506-38MM MTW

MCC® Table Top Chain - Straight Running, 1.5000 in Flight Width, 15 mm Chain Pitch, Brown Color
MI ITEM #05028711
MFR #HP1506-38MM MTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.26/ft(List $42.83)

Overview

Mfr description
81441411 HP1506-38MM MTW
  • HP1506 38mm Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Minimum Backflex Radius
    25.4 mm
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.01 lbs
  • Weight per Foot
    1.3 lb
  • UPC_NO
    698210117078
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought