Motion
HP1505DTS-4.5IN MTW PT RH

REXNORD INC
HP1505DTS-4.5IN MTW PT RH

81414111 Rexnord MatTop® 1505 with Dynamic Transfer System (DTS) Chain
MI ITEM #05028815
MFR #HP1505DTS-4.5IN MTW PT RH
Your Price$98.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1505DTS-4.5IN MTW PT RH

81414111 Rexnord MatTop® 1505 with Dynamic Transfer System (DTS) Chain
MI ITEM #05028815
MFR #HP1505DTS-4.5IN MTW PT RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.03/ft(List $117.64)

Overview

Mfr description
81414111 HP1505-4.5 DTS PT RH
  • HP1505 4.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.13 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Weight
    0.04 lbs
  • Weight per Foot
    1.3 lb
  • UPC_NO
    793699277951
  • Additional Details
    HP1505DTS-4.5IN_MTW_PT_RH
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text