Motion
HP1505-38MM MTW

REXNORD INC
HP1505-38MM MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 38 mm Width, 14.9 mm Pitch
MI ITEM #05028822
MFR #HP1505-38MM MTW
Price$34.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1505-38MM MTW

MCC® Flat Top Conveyor Chain Component - Straight Running, 38 mm Width, 14.9 mm Pitch
MI ITEM #05028822
MFR #HP1505-38MM MTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.95/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    38 mm
  • Chain Pitch  
    14.9 mm
  • Minimum Backflex Radius
    25.4 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    1.3 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    698210117047

Overview

Mfr description
81441341 HP1505-38MM MTW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought