Motion
HP1055FTLPC-7.5IN

REXNORD INC
HP1055FTLPC-7.5IN

10145534 / HP1055FTLPC-7.5IN
MI ITEM #05028834
MFR #HP1055FTLPC-7.5IN
List Price$89.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1055FTLPC-7.5IN

10145534 / HP1055FTLPC-7.5IN
MI ITEM #05028834
MFR #HP1055FTLPC-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.23/ft for your price

Overview

Mfr description
81429734 FTLPC1055 K7.5 HP
  • HP1055 FTLPC 7.5 Inch Wide TableTop® Chain Molded in Brown High Performance Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    1/2 in
  • Minimum Backflex Radius
    5.12 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.19 lbs
  • Weight per Foot
    2.31 lb
  • UPC_NO
    793699688054
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text