Motion
HP1757TAB LBP-3.25IN SS-PINS

REXNORD INC
HP1757TAB LBP-3.25IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #05028842
MFR #HP1757TAB LBP-3.25IN SS-PINS
Price$247.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1757TAB LBP-3.25IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #05028842
MFR #HP1757TAB LBP-3.25IN SS-PINS

Mfr description
81421351 LBP1757 HP SS PINS REX
  • HP1757TAB LBP 3.25 Inch Wide Low Backline Pressure TableTop Chain Molded In Brown High Performance Material And Asembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.25/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.27 in
  • Guide Clearance Straight
    2.185 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.28 in
  • Weight
    0.13 lbs
  • Weight per Foot
    1 lb

Details

  • Base Chain Material
    HP
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699541632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)