Motion
FR880TAB-3.25IN

REXNORD INC
FR880TAB-3.25IN

FR880TAB-3.25IN
Mi Item #05028925
MFR #FR880TAB-3.25IN
Price$115.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
FR880TAB-3.25IN

FR880TAB-3.25IN
Mi Item #05028925
MFR #FR880TAB-3.25IN

Mfr description
FR880T-K3.25 FR880TK3.25
  • FR880TAB 3.25 Inch Wide TableTop® Chain Molded in Gray Flame Retardant Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.47/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.08 lbs
  • Weight per Foot
    0.63 lb

Details

  • Base Chain Material
    FR
  • Chain Material
    Gray Flame Retardant
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Gray Flame Retardant
  • Flight Material
    FR
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699242980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)