Motion
703-00022-028

REXNORD INC
703-00022-028

Duralon® Flange Bearing - 1.3785 in ID, 1.5637 in OD, 0.8750 in Length, 1.8120 in Flg Dia., Duralon Material
MI ITEM #05028978
MFR #703-00022-028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
703-00022-028

Duralon® Flange Bearing - 1.3785 in ID, 1.5637 in OD, 0.8750 in Length, 1.8120 in Flg Dia., Duralon Material
MI ITEM #05028978
MFR #703-00022-028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
703-00022-028 FLANGE, FABRIC ON FACE

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Duralon
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Backing Material
    Epoxy Fiberglass
  • Operating Temperature Range
    -65 to 325 °F
  • Material Specification
    Duralon
  • Series
    703
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699383409
  • Weight
    0.04 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text